Crimping Pliers for Western plugs with multi-component grips burnished 190 mm

Article no.: 97 51 10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 97 51 10
    EAN / GTIN 4003773043171
    Manufacturer number 97 51 10
    L-Number L70010 207

    Description

    Description:

    • professional tool for cutting and stripping unshielded ribbon telephone cables
    • for crimping 6- and 8-pole Western plugs type RJ 11/12 (9.65 mm width) and type RJ 45 (11.68 mm width)
    • long design
    • Precise crimping process thanks to parallel crimping
    • repetitive, high crimping quality due to ratchet mechanism (unlockable)
    • with length cutter and stripping knife for ribbon cables 6 and 12 mm length
    • with additional stripping device for round cables

    Feature:

    • Capacity: RJ 11/12 (6-poles) 9.65 mm RJ 45 (8-poles) 11.68 mm
    • Number of crimping positions: 2
    • Range of applications: Western plugs
    • burnished
    • with multi-component grips

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart